LED Hazardous Location Fixture, 2KL/50K

Item #: 0408358

Cat #: MLLEDW22J5BHF

UPC: 781381072649

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW22J5BHF MLED LP 2K

Overview

APP MLLEDW22J5BHF MLED LP 2K
Also known as: 781381072649, MLLEDW22J5BHF, APPMLLEDW22J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 3000
Light Technology: LED