Wireway, Straight Section, Type 1, Size/Dims: 10" x 10" x 24"

Item #: 0408341

Cat #: F1010G24

UPC: 783510435400

$ 283.56 EA
Company wide:
7 in stock
Wireway, Type 1, Straight Section, Size/Dims: 10" x 10" x 24", Material/Finish: Steel/Gray

Overview

Wireway, Type 1, Straight Section, Size/Dims: 10" x 10" x 24", Material/Finish: Steel/Gray

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510435400, F1010G24, HOFF1010G24

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Length: 24 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Width: 10 in
Height: 10 in
Knockouts: No