LED Hazardous Location Fixture, 2KL/50K

Item #: 0408334

Cat #: MLLEDW22D5BHF

UPC: 781381072601

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW22D5BHF MLED LP 2K

Overview

APP MLLEDW22D5BHF MLED LP 2K
Also known as: 781381072601, MLLEDW22D5BHF, APPMLLEDW22D5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 3000
Light Technology: LED