LED Low Profile Luminaire, Mermaster Series, Wall Mount, For Use in Hazardous Locations

Item #: 0408333

Cat #: MLLEDW22D5BH

UPC: 781381072588

Company wide:
0 in stock
LED Low Profile Luminaire, Mercmaster Series, Wall Mount, 3/4 Inch NPT, 3,300 Lumens, 5000K, Diffused Polycarbonate Globe, 347/480 Volt AC, Enclosed and Gasketed For Use in Hazardous Locations

Overview

LED Low Profile Luminaire, Mercmaster Series, Wall Mount, 3/4 Inch NPT, 3,300 Lumens, 5000K, Diffused Polycarbonate Globe, 347/480 Volt AC, Enclosed and Gasketed For Use in Hazardous Locations

Appleton Retrofit Mounting Hood Adapters by Emerson allow the end-user to seamlessly retrofit energy efficient, Appleton Mercmaster LED Generation 3, Mercmaster LED Low Profile, and Mercmaster Connect Series luminaires to pre-existing HID mounting hoods.

Also known as: 781381072588, MLLEDW22D5BH, APPMLLEDW22D5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 3000
Light Technology: LED