Mini Recessed Housing, 2-3/4", White

Item #: 0408331
Cat #: 9426-15
UPC:
Call for price
Company wide:
0 in stock
2-3/4" Miniature Housing, Wet Location, Voltage Rating: 12V, Color: White Trim. For use with: (1) MRC11 20W max.

Overview

2-3/4" Miniature Housing, Wet Location, Voltage Rating: 12V, Color: White Trim. For use with: (1) MRC11 20W max.
Also known as: 9426-15, SEA942615

Specifications

Volts AC: 12
Diameter: 3 in
Type: Non-IC, Housing
Color: White
Volts AC: 12
Type: Non-IC, Housing
Diameter: 3 in
Color: White

Customer Reviews

No reviews for this product
(0)