LED Hazardous Location Fixture, 4KL/50K

Item #: 0408324

Cat #: MLLEDS45P5BHF

UPC: 781381072533

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS45P5BHF MLED LP 4K

Overview

APP MLLEDS45P5BHF MLED LP 4K
Also known as: 781381072533, MLLEDS45P5BHF, APPMLLEDS45P5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED