MLED LP 4K LM 1.5IN G5 25 DEG STAN

Item #: 0408298

Cat #: MLLEDS45G5BH

UPC: 781381072373

Company wide:
0 in stock
Documents & Guides
No Documents Available
MLED LP 4K LM 1.5IN G5 25 DEG STAN

Overview

MLED LP 4K LM 1.5IN G5 25 DEG STAN
Also known as: 781381072373, MLLEDS45G5BH, APPMLLEDS45G5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED