APP MLLEDS44D5BUF MLED LP 4K LM 1.2

Item #: 0408259

Cat #: MLLEDS44D5BUF

UPC: 781381058261

Company wide:
0 in stock
Documents & Guides
APP MLLEDS44D5BUF MLED LP 4K

Overview

APP MLLEDS44D5BUF MLED LP 4K
Also known as: 781381058261, MLLEDS44D5BUF, APPMLLEDS44D5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED