LED Hazardous Location Fixture, 4KL/50K

Item #: 0408252

Cat #: MLLEDS44D5BHF

UPC: 781381071949

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS44D5BHF MLEDLP 4K 1

Overview

APP MLLEDS44D5BHF MLEDLP 4K 1
Also known as: 781381071949, MLLEDS44D5BHF, APPMLLEDS44D5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED