Dottie Ut38d 6" X 1000' Underground

Item #: 0408250

Cat #: UT38D

UPC: 781002167389

$ 146.78 EA
Company wide:
0 in stock
Documents & Guides
Dottie Ut38d Buried Telephone caution 6" X 1000' Orange

Overview

Dottie Ut38d Buried Telephone caution 6" X 1000' Orange

Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.

Also known as: 781002167389, UT38D, DOTUT38D

Specifications

Color: Orange
Color: Orange