LED Hazardous Location Fixture, 3KL/50K

Item #: 0408243

Cat #: MLLEDS35P5BHF

UPC: 781381071888

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS35P5BHF MLED LP 3K

Overview

APP MLLEDS35P5BHF MLED LP 3K
Also known as: 781381071888, MLLEDS35P5BHF, APPMLLEDS35P5BHF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED