APP MLLEDS35J5BUF MLED LP 3K LM 1.5

Item #: 0408241

Cat #: MLLEDS35J5BUF

UPC: 781381058247

Company wide:
0 in stock
Documents & Guides
APP MLLEDS35J5BUF MLED LP 3K

Overview

APP MLLEDS35J5BUF MLED LP 3K
Also known as: 781381058247, MLLEDS35J5BUF, APPMLLEDS35J5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED