LED Hazardous Location Fixture, 3KL/50K

Item #: 0408226

Cat #: MLLEDS35G5BHF

UPC: 781381071833

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS35G5BHF MLED LP 3K

Overview

APP MLLEDS35G5BHF MLED LP 3K
Also known as: 781381071833, MLLEDS35G5BHF, APPMLLEDS35G5BHF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED