LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277V

Item #: 0408211

Cat #: MLLEDS35D5BU

UPC: 781381046664

Company wide:
0 in stock
Documents & Guides
LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, 25° Stanchion Mount, 1-1/2” NPT, NEMA Type V Diffused Polycarbonate Globe, Equivalent to 100-150 Watt HID

Overview

LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, 25° Stanchion Mount, 1-1/2” NPT, NEMA Type V Diffused Polycarbonate Globe, Equivalent to 100-150 Watt HID

The Appleton Mercmaster LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task and area lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for hazardous locations where corrosive atmospheres exist. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.

Also known as: 781381046664, MLLEDS35D5BU, APPMLLEDS35D5BU

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Mounting: Stanchion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277