LED Hazardous Location Fixture, 3KL/50K

Item #: 0408209

Cat #: MLLEDS35D5BH

UPC: 781381071796

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS35D5BH MLED LP 3K 1

Overview

APP MLLEDS35D5BH MLED LP 3K 1
Also known as: 781381071796, MLLEDS35D5BH, APPMLLEDS35D5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED