APP MLLEDS34D5BUF MLED LP 3K LM 1.2

Item #: 0408178

Cat #: MLLEDS34D5BUF

UPC: 781381058209

Company wide:
0 in stock
Documents & Guides
APP MLLEDS34D5BUF MLED LP 3K

Overview

APP MLLEDS34D5BUF MLED LP 3K
Also known as: 781381058209, MLLEDS34D5BUF, APPMLLEDS34D5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED