LED Hazardous Location Fixture, 3KL/50K

Item #: 0408169

Cat #: MLLEDS34D5BHF

UPC: 781381071611

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS34D5BHF MLEDLP 3K 1

Overview

APP MLLEDS34D5BHF MLEDLP 3K 1
Also known as: 781381071611, MLLEDS34D5BHF, APPMLLEDS34D5BHF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED