LED Hazardous Location Fixture, 2KL/50K

Item #: 0408157

Cat #: MLLEDS25P5BH

UPC: 781381071574

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS25P5BH MLED LP 2K 1

Overview

APP MLLEDS25P5BH MLED LP 2K 1
Also known as: 781381071574, MLLEDS25P5BH, APPMLLEDS25P5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED