LED Hazardous Location Fixture, 2KL/50K

Item #: 0408139

Cat #: MLLEDS25G5BH

UPC: 781381071512

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS25G5BH MLED LP 2K 1

Overview

APP MLLEDS25G5BH MLED LP 2K 1
Also known as: 781381071512, MLLEDS25G5BH, APPMLLEDS25G5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED