MLED LP 2K 1.5IN D5 25STAN 347

Item #: 0408131

Cat #: MLLEDS25D5BH

UPC: 781381071475

Company wide:
0 in stock
Documents & Guides
No Documents Available
MLED LP 2K 1.5IN D5 25STAN 347

Overview

MLED LP 2K 1.5IN D5 25STAN 347
Also known as: 781381071475, MLLEDS25D5BH, APPMLLEDS25D5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED