LED Hazardous Location Fixture, 2KL/50K

Item #: 0408113

Cat #: MLLEDS24J5BHF

UPC: 781381071376

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS24J5BHF MLEDLP 2K 1

Overview

APP MLLEDS24J5BHF MLEDLP 2K 1
Also known as: 781381071376, MLLEDS24J5BHF, APPMLLEDS24J5BHF

Features & Benefits

  • Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • QLine I polycarbonate/ABS larger sized enclosures ideal in corrosive environments protecting controls. This QLine I Enclosure QR Clear Cover Type 4X, Q402018PCIQRCCR item measures 400x200x180mm with a material of Polycarbonate.
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED