APP MLLEDR45P5BUF MLED LP 4K LM 1.5

Item #: 0408094

Cat #: MLLEDR45P5BUF

UPC: 781381058131

Company wide:
0 in stock
Documents & Guides
APP MLLEDR45P5BUF MLED LP 4K

Overview

APP MLLEDR45P5BUF MLED LP 4K
Also known as: 781381058131, MLLEDR45P5BUF, APPMLLEDR45P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED