LED Hazardous Location Fixture, 4KL/50K

Item #: 0408074

Cat #: MLLEDR45J5BHF

UPC: 781381071260

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDR45J5BHF MLED LP 4K

Overview

APP MLLEDR45J5BHF MLED LP 4K
Also known as: 781381071260, MLLEDR45J5BHF, APPMLLEDR45J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED