APP MLLEDR45G5BUF MLED LP 4K LM 1.5

Item #: 0408060

Cat #: MLLEDR45G5BUF

UPC: 781381923880

Company wide:
0 in stock
Documents & Guides
APP MLLEDR45G5BUF MLED LP 4K

Overview

APP MLLEDR45G5BUF MLED LP 4K
Also known as: 781381923880, MLLEDR45G5BUF, APPMLLEDR45G5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED