LED Hazardous Location Fixture, 4KL/50K

Item #: 0408013

Cat #: MLLEDR44J5BHF

UPC: 781381071178

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDR44J5BHF MLEDLP 4K 1

Overview

APP MLLEDR44J5BHF MLEDLP 4K 1
Also known as: 781381071178, MLLEDR44J5BHF, APPMLLEDR44J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED