LED Hazardous Location Fixture, 4KL/50K
Item #: 0407983
Cat #: MLLEDR44D5BH
UPC: 781381071116
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
APP MLLEDR44D5BH MLED LP 4K 1
Overview
APP MLLEDR44D5BH MLED LP 4K 1
Also known as: 781381071116, MLLEDR44D5BH, APPMLLEDR44D5BH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 5000 |
| Mounting: | Stanchion |
| Light Technology: | LED |
| Volts AC: | 347 - 480 |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Stanchion |
| Volts AC: | 347 - 480 |
| Lumens: | 5000 |
| Light Technology: | LED |