APP MLLEDR35P5BUF MLED LP 3K LM 1.5

Item #: 0407982

Cat #: MLLEDR35P5BUF

UPC: 781381058070

Company wide:
0 in stock
Documents & Guides
APP MLLEDR35P5BUF MLED LP 3K

Overview

APP MLLEDR35P5BUF MLED LP 3K
Also known as: 781381058070, MLLEDR35P5BUF, APPMLLEDR35P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED