LED Hazardous Location Fixture, 3KL/50K

Item #: 0407966

Cat #: MLLEDR35J5BHF

UPC: 781381071079

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDR35J5BHF MLED LP 3K

Overview

APP MLLEDR35J5BHF MLED LP 3K
Also known as: 781381071079, MLLEDR35J5BHF, APPMLLEDR35J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED