Main Fusible Switch, 800A, NEMA 3R, Class T, 3PH, 120/208VAC

Item #: 0407948

Cat #: 3MFS800RT

UPC: 782116007974

$ 7896.14 EA
Company wide:
0 in stock
Documents & Guides
Main fusible switch, 800A, Aluminum, NEMA 3R, Overhead, Class T, Class L, 100 kAIC, Four-wire, Three-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/208V, (4) #3/0 AWG-750 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main fusible switch, 800A, Aluminum, NEMA 3R, Overhead, Class T, Class L, 100 kAIC, Four-wire, Three-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/208V, (4) #3/0 AWG-750 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Main Service Modules are part of Gangable Metering, which consists of a Main Service Module used in conjunction with a Meter Stack to make a custom metering lineup. Gangable Metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 782116007974, 3MFS800RT, CUT3MFS800RT

Specifications

Phase: 3
Class: T
Type: Fusible, Main Terminal
Volts AC: 120/240
Amps: 800
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Fusible, Main Terminal
Amps: 800
Class: T
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R