LED Hazardous Location Fixture, 3KL/50K

Item #: 0407946

Cat #: MLLEDR35D5BH

UPC: 781381071000

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDR35D5BH MLED LP 3K 1

Overview

APP MLLEDR35D5BH MLED LP 3K 1
Also known as: 781381071000, MLLEDR35D5BH, APPMLLEDR35D5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED