APP MLLEDR34J5BUF MLED LP 3K LM 1.2

Item #: 0407936

Cat #: MLLEDR34J5BUF

UPC: 781381058032

Company wide:
0 in stock
Documents & Guides
APP MLLEDR34J5BUF MLED LP 3K

Overview

APP MLLEDR34J5BUF MLED LP 3K
Also known as: 781381058032, MLLEDR34J5BUF, APPMLLEDR34J5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED