LED Hazardous Location Fixture, 3KL/50K

Item #: 0407930

Cat #: MLLEDR34J5BHF

UPC: 781381070959

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDR34J5BHF MLEDLP 3K 1

Overview

APP MLLEDR34J5BHF MLEDLP 3K 1
Also known as: 781381070959, MLLEDR34J5BHF, APPMLLEDR34J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED