LED Hazardous Location Fixture, 3KL/50K

Item #: 0407929

Cat #: MLLEDR34J5BH

UPC: 781381070935

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDR34J5BH MLED LP 3K 1

Overview

APP MLLEDR34J5BH MLED LP 3K 1
Also known as: 781381070935, MLLEDR34J5BH, APPMLLEDR34J5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED