LED Hazardous Location Fixture, 2KL/50K

Item #: 0407896

Cat #: MLLEDR25J5BHF

UPC: 781381070812

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDR25J5BHF MLED LP 2K

Overview

APP MLLEDR25J5BHF MLED LP 2K
Also known as: 781381070812, MLLEDR25J5BHF, APPMLLEDR25J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED