APP MLLEDR25D5BUF MLED LP 2K LM 1.5

Item #: 0407881

Cat #: MLLEDR25D5BUF

UPC: 781381057998

Company wide:
0 in stock
Documents & Guides
APP MLLEDR25D5BUF MLED LP 2K

Overview

APP MLLEDR25D5BUF MLED LP 2K
Also known as: 781381057998, MLLEDR25D5BUF, APPMLLEDR25D5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED