This product has been discontinued.

Side Mount Air Conditioner, 115V, 50/60Hz, 4000 BTU, Steel, Gray
Item #: 0407875
Cat #: M330416G010
UPC: 783510743000
Company wide:
0
in stock
Discontinued
Documents & Guides
Side Mount Air Conditioner, 115 Volt, 50/60Hz, 4000 BTU, Material: Steel, Color: Gray - DISC PER MFR
Overview
Side Mount Air Conditioner, 115 Volt, 50/60Hz, 4000 BTU, Material: Steel, Color: Gray - DISC PER MFR
Also known as: 783510743000, M330416G010, HOFM330416G010
Specifications
| Color: | Gray |
| Material: | Steel |
| Color: | Gray |
| Material: | Steel |