LED Hazardous Location Fixture, 2KL/50K

Item #: 0407862

Cat #: MLLEDR24P5BHF

UPC: 781381070751

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDR24P5BHF MLEDLP 2K 1

Overview

APP MLLEDR24P5BHF MLEDLP 2K 1
Also known as: 781381070751, MLLEDR24P5BHF, APPMLLEDR24P5BHF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED