APP MLLEDR24G5BUF MLED LP 2K LM 1.2

Item #: 0407851

Cat #: MLLEDR24G5BUF

UPC: 781381918466

Company wide:
0 in stock
Documents & Guides
APP MLLEDR24G5BUF MLED LP 2K

Overview

APP MLLEDR24G5BUF MLED LP 2K
Also known as: 781381918466, MLLEDR24G5BUF, APPMLLEDR24G5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED