LED Hazardous Location Fixture, 2KL/50K

Item #: 0407834

Cat #: MLLEDR24D5BH

UPC: 781381070683

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDR24D5BH MLED LP 2K 1

Overview

APP MLLEDR24D5BH MLED LP 2K 1
Also known as: 781381070683, MLLEDR24D5BH, APPMLLEDR24D5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Stanchion
Light Technology: LED