F40T12 DX/ALTO (PK X 30)

Item #: 0407816
Cat #: 30028
UPC: 726585300280
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F40T12 DX/ALTO (PK X 30), 40 Watts, 2325 Initial Lumens, 6500 K, 90 CRI, T Shape, 1.5 IN Dia, 48 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 24000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F40T12 DX/ALTO (PK X 30), 40 Watts, 2325 Initial Lumens, 6500 K, 90 CRI, T Shape, 1.5 IN Dia, 48 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 24000 Avg Life Hrs, Copolymer Coating
Also known as: 726585300280, 30028, SHA30028

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2325
Wattage: 40
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 6500 (Daylight)
Wattage: 40
Color Rendering Index (CRI): 90
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 2325
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)