LED Hazardous Location Fixture, 4KL/50K

Item #: 0407812

Cat #: MLLEDD43G5BH

UPC: 781381070591

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDD43G5BH MLED LP 4K L

Overview

APP MLLEDD43G5BH MLED LP 4K L
Also known as: 781381070591, MLLEDD43G5BH, APPMLLEDD43G5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 5000
Mounting: Pendant Cone Hood