LED Hazardous Location Fixture, 4KL/50K

Item #: 0407798

Cat #: MLLEDD42J5BHF

UPC: 781381070546

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDD42J5BHF MLEDLP 4K 3

Overview

APP MLLEDD42J5BHF MLEDLP 4K 3
Also known as: 781381070546, MLLEDD42J5BHF, APPMLLEDD42J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 5000
Mounting: Pendant Cone Hood