BUSS FUSEBLOCK WAS 1B0001

Item #: 0407797

Cat #: H25030-1S

UPC: 051712146678

Company wide:
0 in stock
Documents & Guides
30A 250V Class H 1 Pole Fuseblock with Screw

Overview

30A 250V Class H 1 Pole Fuseblock with Screw
Also known as: 051712146678, H25030-1S, BUSH250301S

Specifications

Mounting: Screw
Type: Fuse Block
Poles: 1
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Mounting: Screw
Poles: 1
Material: Thermoplastic
Volts AC: 250
Type: Fuse Block
Amps: 30
Class: H