LED Hazardous Location Fixture, 4KL/50K

Item #: 0407796

Cat #: MLLEDD42J5BH

UPC: 781381070539

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDD42J5BH MLED LP 4K 3

Overview

APP MLLEDD42J5BH MLED LP 4K 3
Also known as: 781381070539, MLLEDD42J5BH, APPMLLEDD42J5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 5000
Mounting: Pendant Cone Hood