APP MLLEDD33P5BUF MLED LP 3K LM 1"

Item #: 0407785

Cat #: MLLEDD33P5BUF

UPC: 781381057899

Company wide:
0 in stock
Documents & Guides
APP MLLEDD33P5BUF MLED LP 3K

Overview

APP MLLEDD33P5BUF MLED LP 3K
Also known as: 781381057899, MLLEDD33P5BUF, APPMLLEDD33P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Mounting: Pendant Cone Hood