LED Hazardous Location Fixture, 3KL/50K

Item #: 0407764

Cat #: MLLEDD32P5BHF

UPC: 781381070409

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDD32P5BHF MLEDLP 3K 3

Overview

APP MLLEDD32P5BHF MLEDLP 3K 3
Also known as: 781381070409, MLLEDD32P5BHF, APPMLLEDD32P5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 4000
Mounting: Pendant Cone Hood