LED Hazardous Location Fixture, 3KL/50K

Item #: 0407755

Cat #: MLLEDD32G5BHF

UPC: 781381070362

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDD32G5BHF MLEDLP 3K 3

Overview

APP MLLEDD32G5BHF MLEDLP 3K 3
Also known as: 781381070362, MLLEDD32G5BHF, APPMLLEDD32G5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 4000
Mounting: Pendant Cone Hood