APP MLLEDD23G5BUF MLED LP 2K LM 1"

Item #: 0407733

Cat #: MLLEDD23G5BUF

UPC: 781381916158

Company wide:
0 in stock
Documents & Guides
APP MLLEDD23G5BUF MLED LP 2K

Overview

APP MLLEDD23G5BUF MLED LP 2K
Also known as: 781381916158, MLLEDD23G5BUF, APPMLLEDD23G5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3000
Mounting: Pendant Cone Hood