LED Hazardous Location Fixture, 2KL/50K

Item #: 0407727

Cat #: MLLEDD23D5BHF

UPC: 781381070263

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDD23D5BHF MLED LP 2K

Overview

APP MLLEDD23D5BHF MLED LP 2K
Also known as: 781381070263, MLLEDD23D5BHF, APPMLLEDD23D5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3000
Mounting: Pendant Cone Hood