APP MLLEDD22J5BUF MLED LP 2K LM 3/4

Item #: 0407721

Cat #: MLLEDD22J5BUF

UPC: 781381057790

Company wide:
0 in stock
Documents & Guides
APP MLLEDD22J5BUF MLED LP 2K

Overview

APP MLLEDD22J5BUF MLED LP 2K
Also known as: 781381057790, MLLEDD22J5BUF, APPMLLEDD22J5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3000
Mounting: Pendant Cone Hood